Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 3.5 gal.
Mfr # 01-05-048-00054
Zoro # G1158523
product price: $9.75
/ea
Sold in multiples of 144 for $1,404.00
Item requires special delivery charges. A $0.69 per item surcharge will be applied.
$1,404.00
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color White
- Shape Round
- Diameter 11-29/32"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00054
- Zoro # G1158523
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 10-1/2" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Nestable | Yes |
Description
Open Head Pail,HDPE,White,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (QUS220RD)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2.5 gal. (01-05-048-00018)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- Pipeline Packaging Storage Pails & Buckets