Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16"
Mfr # 01-05-048-00078
Zoro # G1158742
Sold in multiples of 400 for $2,876.00
Item requires special delivery charges. A $0.25 per item surcharge will be applied.
$2,876.00
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Color White
- Shape Rectangle
- Length 9-3/4"
- Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00078
- Zoro # G1158742
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 9-3/4" |
Width | 7-3/4" |
Height | 9-9/16" |
Details
Item | Pail |
Capacity | 2 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. E2DR |
Used For | Dry Products |
Handle Material | Plastic |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW3)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 3/4 in L, 10 1/2 in W, 1/4 in H (DMS543)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6.5 gal. (01-05-048-00162)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- PIPELINE PACKAGING HDPE Tub, White, 1 gal. (07-05-081-00002)
- BEHRENS 1.5 Gallon Round Mini Tub (103LFT)
- Pipeline Packaging Storage Pails & Buckets