Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 2 gal.
Mfr # 01-05-048-00121
Zoro # G1158849
product price: $7.55
/ea
Sold in multiples of 200 for $1,510.00
Item requires special delivery charges. A $0.50 per item surcharge will be applied.
$1,510.00
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Shape Round
- Diameter 9-1/2"
- Height 9-1/4"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00121
- Zoro # G1158849
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 9-1/2" |
Height | 9-1/4" |
Details
Item | Pail |
Capacity | 2 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Solid | Y7.5/S |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,White,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- Pipeline Packaging Storage Pails & Buckets