Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8"
Mfr # 01-05-048-00068
Zoro # G1158891
product price: $2.79
/ea
Sold in multiples of 1000 for $2,790.00
Item requires special delivery charges. A $0.10 per item surcharge will be applied.
$2,790.00
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Rectangle
- Length 7-7/8"
- Width 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00068
- Zoro # G1158891
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 7-7/8" |
Width | 5-7/8" |
Height | 8-3/16" |
Details
Item | Pail |
Capacity | 1 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. E1AH/E1AR |
Used For | Dry Products, Liquid Products |
Handle Material | Plastic |
Nestable | Yes |
Standards | FDA Approved, HPB Approved |
Description
Open Head Pail,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- RUBBERMAID .625 in. H X 48 in. W X 10 in. D White Wood Shelf Board (FG4B2600WHT)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 42 5-3/8x11-7/8x5-1/2 Bins (360-95)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- Pipeline Packaging Storage Pails & Buckets