Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 1 gal., Diameter: 8"
Mfr # 01-05-048-00087
Zoro # G1158733
product price: $3.59
/ea
Sold in multiples of 300 for $1,077.00
Item requires special delivery charges. A $0.33 per item surcharge will be applied.
$1,077.00
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Round
- Diameter 8"
- Height 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00087
- Zoro # G1158733
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8" |
Height | 7-1/4" |
Details
Item | Pail with Anti-Stat |
Capacity | 1 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. T1EG |
Used For | Dry Products, Liquid Products |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Black (QUS242BK)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS230GN)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- BASCO Hedpak Plastic Container, Assembled, 5 G (049-4358ASM)
- Pipeline Packaging Storage Pails & Buckets