Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Red, 5 gal.
Mfr # 01-05-048-00061
Zoro # G1158873
product price: $12.59
/ea
Sold in multiples of 108 for $1,359.72
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,359.72
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 14-9/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00061
- Zoro # G1158873
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 14-9/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Red |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,Red,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6.5 gal. (01-05-048-00162)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- Pipeline Packaging Storage Pails & Buckets