Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16"
Mfr # 01-05-048-00062
Zoro # G1158882
product price: $12.99
/ea
Sold in multiples of 108 for $1,402.92
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,402.92
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-25/32"
- Height 14-7/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00062
- Zoro # G1158882
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-25/32" |
Height | 14-7/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | natural |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | 2500 Series |
Used For | Dry Products, Liquid Products |
Handle Material | Plastic |
UN Rating Solid | Y43/S |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | FDA Approved, UN Rated |
Description
Open Head Pail,HDPE,Natural,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FLEX-STRUT Shelf Bracket, RH, 8" (FS-5600-8R E/G)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2.5 gal. (01-05-048-00018)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- GOURMETGALLEY 6GLD 5 Gallons White Reusable Easy Off Lid Pail - White - 5 gallons (GO3579775)
- Pipeline Packaging Storage Pails & Buckets