Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Natural, 2 gal.
Mfr # 01-05-048-00120
Zoro # G1158779
product price: $6.89
/ea
Sold in multiples of 200 for $1,378.00
Item requires special delivery charges. A $0.50 per item surcharge will be applied.
$1,378.00
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Color natural
- Shape Round
- Diameter 9-1/2"
- Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00120
- Zoro # G1158779
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 9-1/2" |
Height | 9-1/2" |
Details
Item | Pail |
Capacity | 2 gal. |
Color | natural |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. 16C |
Used For | Solids |
Handle Material | 10 ga. Wire Plastic |
UN Rating Solid | Y7.5/S |
Nestable | Yes |
Standards | UN Rated |
Temperature Range (F) | 170 Degrees F Maximum |
Description
Open Head Pail,HDPE,Natural,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-F Lt Blue)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- TOOLPRO 5 gal Bucket (TP79000)
- Pipeline Packaging Storage Pails & Buckets