Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16"
Mfr # 01-05-048-00159
Zoro # G1159040
product price: $13.19
/ea
Sold in multiples of 120 for $1,582.80
Item requires special delivery charges. A $0.83 per item surcharge will be applied.
$1,582.80
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 14-9/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00159
- Zoro # G1159040
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 14-9/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Green |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
Nestable | Yes |
Description
Open Head Pail,HDPE,Green,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Ledge, 48x4 (L484CH)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- Pipeline Packaging Storage Pails & Buckets