Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Gray, 5 gal.
Mfr # 01-05-048-00059
Zoro # G1158602
product price: $10.15
/ea
Sold in multiples of 108 for $1,096.20
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,096.20
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 14-9/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00059
- Zoro # G1158602
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 14-9/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Gray |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
Nestable | Yes |
Description
Open Head Pail,HDPE,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572124CLR)
- Pipeline Packaging Storage Pails & Buckets