Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round
Mfr # 01-05-048-00130
Zoro # G1159031
product price: $10.19
/ea
Sold in multiples of 156 for $1,589.64
Item requires special delivery charges. A $0.64 per item surcharge will be applied.
$1,589.64
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color Gray
- Shape Round
- Diameter 11-29/32"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00130
- Zoro # G1159031
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 10-1/2" |
Details
Item | Pail with CWL |
Capacity | 3.5 gal. |
Color | Gray |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Nestable | Yes |
Description
Open Head Pail,HDPE,Gray,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- LEWISBINS ORBIS Stakpak NSO1615-7 Modular Straight Wall Container, 16"L x 15"W x 7-1/2"H, Gray (NSO1615-7-GY)
- PIPELINE PACKAGING HDPE Tub, White, 1 gal. (07-05-081-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5 gal., Height: 13-7/16" (01-19-079-00288)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- Pipeline Packaging Storage Pails & Buckets