Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Blue, 5 gal.
Mfr # 01-05-048-00157
Zoro # G1159083
product price: $12.59
/ea
Sold in multiples of 120 for $1,510.80
Item requires special delivery charges. A $0.83 per item surcharge will be applied.
$1,510.80
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 14-9/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00157
- Zoro # G1159083
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 14-9/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Blue |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- DC CARGO E-Track Spare Tire Mount For Trailers W/ 5in Bolt Hanger (ETBTC)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- Pipeline Packaging Storage Pails & Buckets