Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Black, 3.5 gal.
Mfr # 01-05-048-00129
Zoro # G1158812
product price: $9.69
/ea
Sold in multiples of 156 for $1,511.64
Item requires special delivery charges. A $0.64 per item surcharge will be applied.
$1,511.64
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 10-1/2"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00129
- Zoro # G1158812
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 10-1/2" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Black |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | 2500 Series |
Used For | Dry Products, Liquid Products |
UN Rating Solid | Y43/S |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | FDA Approved, UN Rated |
Description
Open Head Pail,HDPE,Black,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- Pipeline Packaging Storage Pails & Buckets