Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4"
Mfr # 01-05-048-00119
Zoro # G1158855
product price: $7.55
/ea
Sold in multiples of 200 for $1,510.00
Item requires special delivery charges. A $0.50 per item surcharge will be applied.
$1,510.00
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Shape Round
- Diameter 9-1/2"
- Height 9-1/4"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00119
- Zoro # G1158855
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 9-1/2" |
Height | 9-1/4" |
Details
Item | Pail |
Capacity | 2 gal. |
Color | Black |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Solid | Y7.5/S |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,Black,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING HDPE Tub, White, 8 oz., Height: 3.07" (07-05-081-00027)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- BASCO Plastic Container, 3.5 gal. (EZ-E357)
- Pipeline Packaging Storage Pails & Buckets