Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Black, 2 gal.
Mfr # 01-05-048-00042
Zoro # G1158569
product price: $7.59
/ea
Sold in multiples of 220 for $1,669.80
Item requires special delivery charges. A $0.45 per item surcharge will be applied.
$1,669.80
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Color Black
- Shape Round
- Diameter 9-1/2"
- Height 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00042
- Zoro # G1158569
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 9-1/2" |
Height | 9-1/4" |
Details
Item | Pail |
Capacity | 2 gal. |
Color | Black |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
Nestable | Yes |
Description
Open Head Pail,HDPE,Black,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83BL)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6624B)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- Pipeline Packaging Storage Pails & Buckets