Shop All Storage Pails & Buckets
Pipeline Packaging
LLDPE Tub, Red, 6 oz.
Mfr # 07-07-081-00019
Zoro # G1162355
product price: $0.12
/ea
Sold in multiples of 3024 for $362.88
$362.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Color Red
- Shape Round
- Diameter 5.7"
- Height 0.355"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-07-081-00019
- Zoro # G1162355
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 5.7" |
Height | 0.355" |
Details
Item | Tub |
Capacity | 6 oz. |
Color | Red |
Shape | Round |
Material | LLDPE |
Lid Included | No |
Nestable | Yes |
Description
LLDPE Tub,Red,6 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- 80/20 Joining Plate, 15 Series (4480)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING HDPE Tub, White, 1 gal. (07-05-081-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- Pipeline Packaging Storage Pails & Buckets