Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 8 oz., Height: 0.435"
Mfr # 07-05-082-00026
Zoro # G1162312
product price: $0.41
/ea
Sold in multiples of 1200 for $492.00
$492.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Color White
- Shape Round
- Diameter 3.219"
- Height 0.435"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-082-00026
- Zoro # G1162312
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 3.219" |
Height | 0.435" |
Details
Item | Tub Cover Vapor Lok |
Capacity | 8 oz. |
Color | White |
Shape | Round |
Material | HDPE |
Nestable | Yes |
Description
HDPE Tub,White,8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB807BL)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6.5 gal. (01-05-048-00162)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- Pipeline Packaging Storage Pails & Buckets