Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 32 oz.
Mfr # 07-05-082-00010
Zoro # G1162373
product price: $0.53
/ea
Sold in multiples of 900 for $477.00
$477.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Color White
- Shape Round
- Diameter 5.7"
- Height 0.355"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-082-00010
- Zoro # G1162373
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 5.7" |
Height | 0.355" |
Details
Item | Tub Cover |
Capacity | 32 oz. |
Color | White |
Shape | Round |
Material | HDPE |
Nestable | Yes |
Description
HDPE Tub,White,32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- Pipeline Packaging Storage Pails & Buckets