Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 16 oz.
Mfr # 07-05-081-00004
Zoro # G1162215
product price: $1.49
/ea
Sold in multiples of 500 for $745.00
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Color White
- Shape Round
- Diameter 3.937"
- Height 4.099"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-081-00004
- Zoro # G1162215
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 3.937" |
Height | 4.099" |
Details
Item | Pail with Vapor Lok |
Capacity | 16 oz. |
Color | White |
Shape | Round |
Material | HDPE |
Lid Included | No |
Nestable | Yes |
Description
HDPE Tub,White,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085280)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93080)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING HDPE Tub, White, 1 gal. (07-05-081-00002)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- Pipeline Packaging Storage Pails & Buckets