Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 143 oz.
Mfr # 07-05-082-00003
Zoro # G1162461
product price: $0.99
/ea
Sold in multiples of 280 for $277.20
$277.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 143 oz.
- Color White
- Shape Round
- Diameter 7.57"
- Height 0.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-082-00003
- Zoro # G1162461
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 7.57" |
Height | 0.72" |
Details
Item | Tub Cover Tear Tab |
Capacity | 143 oz. |
Color | White |
Shape | Round |
Material | HDPE |
Description
HDPE Tub,White,143 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Utility Box, 8.312x4.625x1.5, Clear (96352A)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 8"D x 6"H (BKTM02X08X06HSSS)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- Pipeline Packaging Storage Pails & Buckets