Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, White, 5 gal., Type: Lug, Spout
Mfr # 01-19-020-00264
Zoro # G1159485
Sold in multiples of 50 for $879.50
$879.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lug, Spout
- Color White
- Material Steel
- Includes 2-1/4" Screw Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00264
- Zoro # G1159485
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug, Spout |
Color | White |
Material | Steel |
Includes | 2-1/4" Screw Cap |
Description
Cover,Steel,White,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- AKRO-MILS Storage Bin, Plastic, 4 in H, Blue (30224 BLUE)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- Pipeline Packaging Bucket Lids & Accessories