Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Red, 5 gal., Standards: UN
Mfr # 01-19-020-00316
Zoro # G1159549
product price: $9.95
/ea
Sold in multiples of 30 for $298.50
$298.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lug with Rieke
- Color Red
- Material Steel
- Includes Flow In Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00316
- Zoro # G1159549
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug with Rieke |
Color | Red |
Material | Steel |
Includes | Flow In Gasket |
Standards | UN |
Description
Cover,Steel,Red,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- Pipeline Packaging Bucket Lids & Accessories