Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Gray, 5 gal., Includes: EPDM Gasket
Mfr # 01-19-020-00253
Zoro # G1159205
Sold in multiples of 50 for $569.50
$569.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lug
- Color Gray
- Material Steel
- Includes EPDM Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00253
- Zoro # G1159205
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Gray |
Material | Steel |
Includes | EPDM Gasket |
Standards | UN |
Description
Cover,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (2012DC)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- Pipeline Packaging Bucket Lids & Accessories