Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Gray, 5 gal.
Mfr # 01-19-020-00258
Zoro # G1159354
product price: $8.35
/ea
Sold in multiples of 50 for $417.50
Item requires special delivery charges. A $2.00 per item surcharge will be applied.
$417.50
Free 30-Day Returns
Key Features
- Type Lug
- Color Gray
- Material Steel
- Includes Flow In Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00258
- Zoro # G1159354
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Gray |
Material | Steel |
Includes | Flow In Gasket |
Description
Cover,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D (184812043120DS)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBinĀ® Stacking Bin #184818 Price for pack of 6 (40270)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- MOERMAN Bucket Lid Gray (21048)
- Pipeline Packaging Bucket Lids & Accessories