Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Gray, 5 gal.
Mfr # 01-19-020-00255
Zoro # G1159250
Sold in multiples of 50 for $592.50
Item requires special delivery charges. A $1.70 per item surcharge will be applied.
$592.50
Free 30-Day Returns
Key Features
- Type Lug
- Color Gray
- Material Steel
- Includes Flow In Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00255
- Zoro # G1159250
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Gray |
Material | Steel |
Includes | Flow In Gasket |
Standards | UN |
Description
Cover,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Gray (SSB443GY)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- Pipeline Packaging Bucket Lids & Accessories