Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Black, 5 gal., Standards: UN
Mfr # 01-19-020-00244
Zoro # G1159171
product price: $10.99
/ea
Sold in multiples of 50 for $549.50
Item requires special delivery charges. A $1.70 per item surcharge will be applied.
$549.50
Free 30-Day Returns
Key Features
- Type Lug
- Color Black
- Material Steel
- Includes Flow In Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00244
- Zoro # G1159171
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Black |
Material | Steel |
Includes | Flow In Gasket |
Standards | UN |
Description
Cover,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Orange (SSB445OR)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Yellow (PB30220-21)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- Pipeline Packaging Bucket Lids & Accessories