Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Black, 5 gal., Includes: EPDM Gasket
Mfr # 01-19-020-00240
Zoro # G1159129
product price: $13.59
/ea
Sold in multiples of 50 for $679.50
Item requires special delivery charges. A $1.70 per item surcharge will be applied.
$679.50
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Includes EPDM Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00240
- Zoro # G1159129
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Color | Black |
Material | Steel |
Includes | EPDM Gasket |
Standards | UN |
Description
Cover,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1114)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L (1-4SB)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- Pipeline Packaging Bucket Lids & Accessories