Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Black, 5 gal.
Mfr # 01-19-020-00242
Zoro # G1159153
Sold in multiples of 50 for $399.50
$399.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lug
- Color Black
- Material Steel
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00242
- Zoro # G1159153
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Black |
Material | Steel |
Standards | UN |
Description
Cover,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- ECONOCO Blouse/Dress Hanger Metal, 16", PK100 (SLD/16)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- Pipeline Packaging Bucket Lids & Accessories