Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, Steel, Black, 5 gal.
Mfr # 01-19-020-00239
Zoro # G1159180
product price: $10.89
/ea
Sold in multiples of 50 for $544.50
$544.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lug
- Color Black
- Material Steel
- Includes Neoprene Gasket
- Standards UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-020-00239
- Zoro # G1159180
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Pail Lid |
Type | Lug |
Color | Black |
Material | Steel |
Includes | Neoprene Gasket |
Standards | UN |
Description
Cover,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (30270RED)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- Pipeline Packaging Bucket Lids & Accessories