Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, PP, Black, 38.5 oz.
Mfr # 01-16-020-00069
Zoro # G1159110
Sold in multiples of 952 for $637.84
$637.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pry Off
- Diameter 5.7"
- Height 0.355"
- Color Black
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-16-020-00069
- Zoro # G1159110
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 5.7" |
Height | 0.355" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | Black |
Material | polypropylene |
Description
Cover,PP,Black,38.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- Pipeline Packaging Bucket Lids & Accessories