Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Yellow, 3.5-6 gal.
Mfr # 01-05-020-00052
Zoro # G1158340
Sold in multiples of 216 for $948.24
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$948.24
Free 30-Day Returns
Key Features
- Type Tear Tab with Rieke Prep
- Diameter 12-1/32"
- Height 1-7/16"
- Color Yellow
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00052
- Zoro # G1158340
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear Tab with Rieke Prep |
Color | Yellow |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Yellow,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Blue (SN3022-6 BLUE)
- KRUEGER Therma Level Gauge, Tank 41" D, 2" NPT (H-2-41)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- Pipeline Packaging Bucket Lids & Accessories