Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3.5-7 gal., Shape: Round
Mfr # 01-05-020-00035
Zoro # G1158252
Sold in multiples of 240 for $1,068.00
Item requires special delivery charges. A $0.42 per item surcharge will be applied.
$1,068.00
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12-1/32"
- Height 1-7/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00035
- Zoro # G1158252
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Round |
Includes | Tear Tab, Heavy Duty Screw Cap, Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,White,3.5-7 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 5 1/4 in H, 6 PK (DS93060CO)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- Pipeline Packaging Bucket Lids & Accessories