Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3.5-7 gal., Height: 1-7/16"
Mfr # 01-05-020-00043
Zoro # G1158295
Sold in multiples of 216 for $1,272.24
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$1,272.24
Free 30-Day Returns
Key Features
- Type Tear Tab with Rieke Prep
- Diameter 12-1/32"
- Height 1-7/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00043
- Zoro # G1158295
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear Tab with Rieke Prep |
Color | White |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,White,3.5-7 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- QUANTUM STORAGE SYSTEMS 240 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 5 1/4 in L, Chrome (QMB510C)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- Pipeline Packaging Bucket Lids & Accessories