Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3.5-6 gal., Height: 1.3"
Mfr # 01-05-020-00082
Zoro # G1158359
product price: $2.99
/ea
Sold in multiples of 312 for $932.88
Item requires special delivery charges. A $0.27 per item surcharge will be applied.
$932.88
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12.3"
- Height 1.3"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00082
- Zoro # G1158359
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12.3" |
Height | 1.3" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Round |
Description
Cover,HDPE,White,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- Pipeline Packaging Bucket Lids & Accessories