Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3.5-6 gal., Height: 1-7/16"
Mfr # 01-05-020-00153
Zoro # G1158611
product price: $6.79
/ea
Sold in multiples of 120 for $814.80
Item requires special delivery charges. A $0.71 per item surcharge will be applied.
$814.80
Free 30-Day Returns
Key Features
- Type Tear Tab with Rieke Micro Porous
- Diameter 12-3/8"
- Height 1-7/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00153
- Zoro # G1158611
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-3/8" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear Tab with Rieke Micro Porous |
Color | White |
Material | HDPE |
Shape | Round |
UN Rating Solid | Y27/S |
Standards | FDA compliant |
For Use with Model Number | 5300 Series |
Description
Cover,HDPE,White,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Ivory (QUS224IV)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- Pipeline Packaging Bucket Lids & Accessories