Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3.5-6 gal., Height: 1-3/16"
Mfr # 01-05-020-00036
Zoro # G1158270
Sold in multiples of 240 for $1,365.60
Item requires special delivery charges. A $0.42 per item surcharge will be applied.
$1,365.60
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12-1/4"
- Height 1-3/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00036
- Zoro # G1158270
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/4" |
Height | 1-3/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Round |
Includes | EPDM or SBR Gasket |
Standards | FDA and USDA Approved |
For Use with Model Number | U038, U058, U059, U549, U068 |
Description
Cover,HDPE,White,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572500YEL)
- Pipeline Packaging Bucket Lids & Accessories