Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover HDPE, White, 3 gal., 1.5
Mfr # 01-05-020-00118
Zoro # G1158550
Sold in multiples of 200 for $350.00
Item requires special delivery charges. A $0.43 per item surcharge will be applied.
$350.00
Free 30-Day Returns
Key Features
- Type Snap On, Pry Off
- Diameter 9-3/4"
- Height 1-1/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00118
- Zoro # G1158550
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9-3/4" |
Height | 1-1/16" |
Details
Item | Pail Lid |
Type | Snap On, Pry Off |
Color | White |
Material | HDPE |
Shape | Round |
Standards | FDA compliant |
For Use with Model Number | D104 |
Description
Cover HDPE,White,3 gal.,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Gray (30282GREY)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- Pipeline Packaging Bucket Lids & Accessories