Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 3-4.25 gal.
Mfr # 01-05-020-00220
Zoro # G1158681
product price: $3.99
/ea
Sold in multiples of 72 for $287.28
$287.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinged
- Length 11-3/4"
- Width 9-3/4"
- Height 1-3/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00220
- Zoro # G1158681
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 11-3/4" |
Width | 9-3/4" |
Height | 1-3/8" |
Details
Item | Pail Lid |
Type | Hinged |
Color | White |
Material | HDPE |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | E357 |
Description
Cover,HDPE,White,3-4.25 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 3 in H (DV0835-NXL)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- Pipeline Packaging Bucket Lids & Accessories