Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 2 gal., Height: 7/8"
Mfr # 01-05-020-00076
Zoro # G1158383
Sold in multiples of 400 for $956.00
Item requires special delivery charges. A $0.23 per item surcharge will be applied.
$956.00
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 9-5/8"
- Height 7/8"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00076
- Zoro # G1158383
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9-5/8" |
Height | 7/8" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,White,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-17.25X20-95)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- Pipeline Packaging Bucket Lids & Accessories