Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 2-5 gal.
Mfr # 01-05-020-00204
Zoro # G1158690
Sold in multiples of 96 for $244.80
$244.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear tab
- Length 9-7/8"
- Width 9-7/8"
- Height 1-1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00204
- Zoro # G1158690
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 9-7/8" |
Width | 9-7/8" |
Height | 1-1/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Square |
Standards | FDA compliant |
For Use with Model Number | S427 |
Description
Cover,HDPE,White,2-5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (30284YELLO)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- WORLD ENTERPRISES Round Bucket Lid Green (345GRN)
- Pipeline Packaging Bucket Lids & Accessories