Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 1 gal., Height: 7/8"
Mfr # 01-05-020-00075
Zoro # G1158322
product price: $1.59
/ea
Sold in multiples of 500 for $795.00
Item requires special delivery charges. A $0.17 per item surcharge will be applied.
$795.00
Free 30-Day Returns
Key Features
- Type Pry Off
- Length 7-11/16"
- Width 5-11/16"
- Height 7/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00075
- Zoro # G1158322
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 7-11/16" |
Width | 5-11/16" |
Height | 7/8" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | White |
Material | HDPE |
Shape | Rectangle |
Standards | FDA and HPB Approved |
For Use with Model Number | ET14 |
Description
Cover,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut 1/4-20 (13110)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Natural, PK50 (G386504F)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- Pipeline Packaging Bucket Lids & Accessories