Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 1 gal., Diameter: 7-3/4"
Mfr # 01-05-020-00123
Zoro # G1158663
product price: $1.35
/ea
Sold in multiples of 180 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Tear Tab
- Diameter 7-3/4"
- Color White
- Material HDPE
- Includes Tabular Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00123
- Zoro # G1158663
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 7-3/4" |
Details
Item | Pail Lid |
Type | Snap On, Tear Tab |
Color | White |
Material | HDPE |
Includes | Tabular Gasket |
Standards | FDA Approved, EC Directive 2011/8/EU |
Description
Cover,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (QSB102RD)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- Pipeline Packaging Bucket Lids & Accessories