Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Red, 3.5-6 gal., Height: 1-7/16"
Mfr # 01-05-020-00051
Zoro # G1158304
Sold in multiples of 216 for $969.84
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$969.84
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12-1/32"
- Height 1-7/16"
- Color Red
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00051
- Zoro # G1158304
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | Red |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Red,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 6 7/16 in H (DV1670 XL)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- TABLECRAFT Ridal Rect Display Baskets, Pp, Blk, 9"X14 (M2493)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- THE BRUSH MAN Plastic Lid For 5-Gallon & 3.5-Gallon Plastic Pail, 48PK (PAIL-LID 5)
- Pipeline Packaging Bucket Lids & Accessories