Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Purple, 3.5-6 gal.
Mfr # 01-05-020-00107
Zoro # G1158429
product price: $5.99
/ea
Sold in multiples of 240 for $1,437.60
Item requires special delivery charges. A $0.42 per item surcharge will be applied.
$1,437.60
Free 30-Day Returns
Key Features
- Type Pry Off
- Diameter 12"
- Height 1-9/32"
- Color Purple
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00107
- Zoro # G1158429
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12" |
Height | 1-9/32" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | Purple |
Material | HDPE |
Shape | Round |
UN Rating Solid | 1H2/Y43/S/03 |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Purple,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- Pipeline Packaging Bucket Lids & Accessories