Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Natural, 3.5-6 gal., Height: 1-7/16"
Mfr # 01-05-020-00049
Zoro # G1158392
Sold in multiples of 216 for $991.44
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$991.44
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12-1/32"
- Height 1-7/16"
- Color natural
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00049
- Zoro # G1158392
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | natural |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Natural,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- Pipeline Packaging Bucket Lids & Accessories