Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Natural, 2 gal.
Mfr # 01-05-020-00041
Zoro # G1158225
product price: $2.35
/ea
Sold in multiples of 220 for $517.00
Item requires special delivery charges. A $0.36 per item surcharge will be applied.
$517.00
Free 30-Day Returns
Key Features
- Type Pry Off
- Diameter 12-1/4"
- Height 1-3/16"
- Color natural
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00041
- Zoro # G1158225
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/4" |
Height | 1-3/16" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | natural |
Material | HDPE |
Shape | Round |
Includes | SBR Gasket |
Standards | FDA and USDA Approved |
For Use with Model Number | C127, R038/R039, R358, R047/R049, R458, R057/R058/R059, C538/C539, C549, R068/R069 |
Description
Cover,HDPE,Natural,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Cable Panel wbrushes 1U (CBP-1)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (30260STONE)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- Pipeline Packaging Bucket Lids & Accessories