Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Green, No. 561C, 1 gal.
Mfr # 01-05-020-00085
Zoro # G1158444
Sold in multiples of 300 for $237.00
Item requires special delivery charges. A $0.28 per item surcharge will be applied.
$237.00
Free 30-Day Returns
Key Features
- Type Pry Off
- Diameter 8.003"
- Height 1-1/2"
- Color Green
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00085
- Zoro # G1158444
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 8.003" |
Height | 1-1/2" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | Green |
Material | HDPE |
Description
Cover,HDPE,Green,No. 561C,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- Pipeline Packaging Bucket Lids & Accessories