Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Gray, 3.5-6 gal., UN Rating Solid: 1H2/Y43/S/03
Mfr # 01-05-020-00106
Zoro # G1158410
Sold in multiples of 240 for $1,860.00
Item requires special delivery charges. A $0.42 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Type Rieke Prep
- Diameter 12"
- Height 1-9/32"
- Color Gray
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00106
- Zoro # G1158410
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12" |
Height | 1-9/32" |
Details
Item | Pail Lid |
Type | Rieke Prep |
Color | Gray |
Material | HDPE |
Shape | Round |
UN Rating Solid | 1H2/Y43/S/03 |
Includes | Black FDA Gasket |
Standards | UN |
Description
Cover,HDPE,Gray,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085118)
- BUFF AND SHINE BACKING PLATE 3" w/ 5/8"-11 THREADS (BUF358)
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- Pipeline Packaging Bucket Lids & Accessories