Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Gray, 1 gal.
Mfr # 01-05-020-00084
Zoro # G1158471
Sold in multiples of 300 for $255.00
Item requires special delivery charges. A $0.28 per item surcharge will be applied.
$255.00
Free 30-Day Returns
Key Features
- Type Pry Off
- Diameter 8.003"
- Height 1-1/2"
- Color Gray
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00084
- Zoro # G1158471
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 8.003" |
Height | 1-1/2" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | Gray |
Material | HDPE |
Description
Cover,HDPE,Gray,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478A LIGHT GREY)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- ETTORE Compact Super Bucket Lid (86100)
- Pipeline Packaging Bucket Lids & Accessories