Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Blue, 3.5-6 gal.
Mfr # 01-05-020-00102
Zoro # G1158480
Sold in multiples of 240 for $1,020.00
Item requires special delivery charges. A $0.42 per item surcharge will be applied.
$1,020.00
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12-1/32"
- Height 1-7/16"
- Color Blue
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00102
- Zoro # G1158480
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | Blue |
Material | HDPE |
Shape | Round |
Includes | EPDM Gasket |
Standards | UN |
Description
Cover,HDPE,Blue,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 60 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3060)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- Pipeline Packaging Bucket Lids & Accessories